missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Closed System Solutions Preassembled Disposable Spinner Flasks
GREENER_CHOICEBIOPHARMA

Ready to use with paddle and integrated magnet, eliminating need for time-consuming assembly or cleaning and reassembly

Brand:  Corning™ 3546

 View more versions of this product

Product Code. 15232229

  • £2410.00 / Pack of 6
Estimated Shipment: 30-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Corning™ disposable spinner flask replacement caps are available separately. Each are provided sterile and individually doubled-bagged. Caps are available for 500 mL, 1 L, and 3 L flask sizes.

Compliance

Meets USP XXIV: 71 Bacteriostasis, Fungistasis and Sterility Standards.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.26 gal.
HDPE
3.9 cm
1 L
9.6 in.
One aseptic connector assembled to one side arm, 0.25 in. I.D. C-Flex medical grade
1/Pk.
2
Single-use
Screw Cap
45 mm (approx.)
Orange
5.3 in.
5.4 cm
Polystyrene
24.5 cm
6/Cs.
45°
GL 45
Sterile
137 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.