missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Closed System Solutions Preassembled Disposable Spinner Flasks
GREENER_CHOICEBIOPHARMA

Product Code. 15282229 Shop All Corning Products
Click to view available options
Capacity (Metric):
1 L
3 L
Includes:
One aseptic connector assembled to one side arm, 0.125 in. I.D. C-Flex male luer lock
One aseptic connector assembled to one side arm, 0.25 in. I.D. C-Flex medical grade
Unit Size:
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 15282229

Brand: Corning™ 3559

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ready to use with paddle and integrated magnet, eliminating need for time-consuming assembly or cleaning and reassembly

Corning™ disposable spinner flask replacement caps are available separately. Each are provided sterile and individually doubled-bagged. Caps are available for 500 mL, 1 L, and 3 L flask sizes.

Compliance

Meets USP XXIV: 71 Bacteriostasis, Fungistasis and Sterility Standards.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.79 gal.
Closure Color Orange
Closure Material HDPE
Diameter (English) Outer 7.4 in.
Diameter (Metric) Inner Side Arm 3.9 cm
Diameter (Metric) Side Arm Cap 5.4 cm
Capacity (Metric) 3 L
Material Polystyrene
Height (English) 10.1 in.
Height (Metric) 25.9 cm
Includes One aseptic connector assembled to one side arm, 0.25 in. I.D. C-Flex medical grade
No. per Case 4/Cs.
No. per Pack 1/Pk.
Side Arm Angle 45°
Side Arm Openings 2
Thread Size GL 45
Disposable Single-use
Sterility Sterile
Closure Type Screw Cap
Diameter (Metric) Outer 188 mm
Closure Size 45 mm (approx.)
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.