missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Coliform Sample Container

Automatically dechlorinates sample

Brand:  Corning™ 1700-100

 View more versions of this product

Product Code. 10126483

  • £76.39 / Pack of 100
Estimated Shipment: 21-07-2025
to see stock.
Explore more special offers
Add to basket

Includes: Containers, ID Labels
This item is not returnable. View return policy

Description

Description

These Corning™ containers are used to test nonchlorinated drinking water. 
  • Manufactured from pure, recyclable polypropylene.
  • Capacity: 120 mL total capacity.
  • Capacity at line: 100 mL ± 2.5 mL (2.5%).
  • The one-piece container has attached lid to reduce chance of contamination.
  • Locking arrow assures sterility has not been compromised.
  • Leak tight when sealed properly. An added benefit is the tie-down which protects against accidental opening.
  • Sterile-by-process

Order Info

Also available without the sodium thiosulfate tablet for samples that do not require dechlorination.

Compliance

Fill line meets U.S. EPA tolerance requirements

TRUSTED_SUSTAINABILITY
Specifications

Specifications

EPA
Polypropylene
120 mL
Test for the presence of coliform bacteria, microbiologic contaminants in drinking water
With sodium thiosulfate tablet and ID labels
Sterile
3.77 in.
1.82 in.
Natural
Snap Cap
Single-use
Yes
Wide Mouth
4 oz.
9.6 cm
4.64 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Coliform Sample Container > With Tablet

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.