missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Collagen I, Human

Product Code. p-4696753 Shop All Corning Products
Click to view available options
Quantity:
0.25 mg
Unit Size:
250µg
This item is not returnable. View return policy

Product Code. 11503560

Brand: Corning™ 354243

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used as either a thin layer on tissue-culture surfaces to enhance cell attachment and proliferation, or as a gel to promote expression of cell-specific morphology and function

Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.

Corning offers a broad range of collagen types that are derived from multiple species. These collagens have been used to culture a variety of cell types to promote adhesion, growth, and/or differentiation.

TRUSTED_SUSTAINABILITY

Specifications

Concentration 0.2 to 2 μg/cm2
For Use With (Application) Cell Attachment and Proliferation, Cell-specific Morphology and Function
Formulation Frozen in 2 mm hydrogen chloride
Quantity 0.25 mg
Source Human Placenta
Product Type Collagen, Human Type I
Content And Storage -20°C
Purity or Quality Grade >90% by SDS-PAGE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.