Learn More
Corning™ Collagen III, Human
Used as either a thin layer on tissue-culture surfaces to enhance cell attachment and proliferation, or as a gel to promote expression of cell-specific morphology and function
Brand: Corning™ 354244
Code : 67
Additional Details : Weight : 0.01040kg
Description
Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.
Corning offers a broad range of collagen types that are derived from multiple species. These collagens have been used to culture a variety of cell types to promote adhesion, growth, and/or differentiation.
Specifications
0.2 to 1 μg/cm2 | |
Frozen in 10 mm acetic acid | |
Human Placenta | |
-20°C |
Cell Attachment and Proliferation | |
0.25 mg | |
Collagen, Human Type III | |
>90% by SDS-PAGE |