missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Collagen IV, Mouse
Shop All Corning Products

Click to view available options
Quantity:
10 x 1 mg
Unit Size:
10mg
Description
Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.
Corning offers a broad range of collagen types that are derived from multiple species. These collagens have been used to culture a variety of cell types to promote adhesion, growth, and/or differentiation.
Specifications
Specifications
| Concentration | 1 to 5 μg/cm2 |
| For Use With (Application) | Cell Attachment and Proliferation |
| Formulation | Frozen in 0.05 M Hydrochloric Acid (HCL) |
| pH Range | 8 |
| Quantity | 10 x 1 mg |
| Source | Engelbreth-Holm-Swarm lathrytic Mouse Tumor |
| Product Type | Collagen, Mouse Type IV |
| Content And Storage | -20°C |
| Shipping Condition | Shipping Temp: -20°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction