missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cryogenic Vial Storage Boxes
Shop All Corning Products
Click to view available options
Holds:
100 (2 mL Internally Threaded Vials)
81 (1 to 2 mL Internally or Externally Threaded Vials)
81 (4 to 5 mL Internally or Externally Threaded Vial)
Tube Array:
10 x 10
9 x 9
Height (English):
2 in.
3.75 in.
Unit Size:
Pack of 10
Description
For storage of internally and externally threaded vials in temperatures to –196°C (–320.8°F)
- Reusable racks are designed for use with most cryogenic vials
- Cat. No. 431131 has a locking feature for use with all Corning self-standing vials
- Cat. No. 431121 accepts internally threaded cryogenic vials only.
Specifications
Specifications
| Color | Orange |
| Material | Polycarbonate |
| Shape | Square |
| Type | Cryo Storage Box |
| For Use With (Application) | Storage of Internally and Externally Threaded Vials |
| Holds | 81 (4 to 5 mL Internally or Externally Threaded Vial) |
| Includes | Silk-Screened Lid |
| Max. Temperature (English) | 249.8°F |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (English) | -320.8°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction