missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cryogenic Vial Storage Boxes

Product Code. p-52606 Shop All Corning Products
Click to view available options
Holds:
100 (2 mL Internally Threaded Vials)
81 (1 to 2 mL Internally or Externally Threaded Vials)
81 (4 to 5 mL Internally or Externally Threaded Vial)
Tube Array:
10 x 10
9 x 9
Height (English):
2 in.
3.75 in.
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10659351

Brand: Corning™ 431121

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For storage of internally and externally threaded vials in temperatures to –196°C (–320.8°F)

For storage of internally and externally threaded vials in temperatures to –196°C (–320.8°F)

  • Reusable racks are designed for use with most cryogenic vials
  • Cat. No. 431131 has a locking feature for use with all Corning self-standing vials
  • Cat. No. 431121 accepts internally threaded cryogenic vials only.
TRUSTED_SUSTAINABILITY

Specifications

Color Orange
Material Polycarbonate
Shape Square
Type Cryo Storage Box
For Use With (Application) Storage of Internally and Externally Threaded Vials
Holds 100 (2 mL Internally Threaded Vials)
Includes Silk-Screened Lid
Max. Temperature (English) 249.8°F
Max. Temperature (Metric) 121°C
Min. Temperature (English) -320.8°F
Min. Temperature (Metric) -196°C
Tube Array 10 x 10
Dimensions (L x W x H) 5.25 x 5.25 x 2 in. (13.3 x 13.3 x 5.1 cm)
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Width (English) 5.25 in.
Width (Metric) 13.3 cm
Height (English) 2 in.
Height (Metric) 5.1 cm
Weight (Metric) 1.95 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.