missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Disposable Bacteriological Pipets

Brand:  PYREX™ 7058-2X

Product Code. 10232513

  • £345.71 / Pack of 500
Estimated Shipment: 28-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These sterile disposable 2.2 mL PYREX™ borosilicate glass pipets meet the requirements recommended by the American Public Health Association as shown in This pipet is very convenient when duplicate platings are to be made on the same medium or for plating differential medium for the determination of gram-negative bacteria, mold and yeast, or total plate count. They are designed for gravity feed (blow-out is not required). These cotton-plugged pipets are packaged in sterile bags. This allows the use of several pipets at a time without contamination of the entire case. New I.S.O. color-coding is printed directly on the tear strip for easy identification by size.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

APHA
Sterile
Tempered top and tip
Round
27.4 cm
Single-use
Glass
Yes
10.78 in.
2.2 mL
Cotton Plugged Bacteriological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
PYREX™ Disposable Bacteriological Pipets > 2.2mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.