missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Conical-Bottom Glass Centrifuge Tubes
Nonsterile tubes, constructed of Pyrex™ borosilicate glass.
Brand: Corning™ 99502-10
Description
These tubes feature more consistent uniform wall thickness, a well formed conical tapered tip, and durable tip radius. The tubes are designed to withstand centrifugation up to 3000 RCF.
Screw caps are sold separately. Product is supplied nonsterile.For screw caps, see Cat. Nos. 9998-13, 99999-13 to fit Cat. No. 99502-5; see Cat. No. 9998-15, 99999-15 to fit Cat. Nos. 99502-10, 99502-15; see Cat. Nos. 9999-24 to fit Cat. No. 99502-50.
Specifications
10 mL | |
Borosilicate Glass | |
125 | |
Non-sterile | |
114 mm | |
Not Included | |
No | |
3000 x g |
Single-use | |
125 | |
15-415 | |
Cylindrical | |
Conical | |
16 mm | |
Centrifuge Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction