missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate Erlenmeyer Flasks
GREENER_CHOICEBIOPHARMA

Product Code. p-122095 Shop All Corning Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Diameter (Metric) Outer Neck:
2.6 cm
3.1 cm
4.3 cm
Closure Type:
Flat
Screw Cap, Vented
Graduations:
25 mL
50 mL
Unit Size:
Pack of 25
Pack of 50

Product Code. 10022611

Brand: Corning™ 431144

Only null left
Add to basket
Edge
Add to basket

Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

  • Made from optically clear polycarbonate
  • Ideal for shaker culture applications
  • Vent caps available for applications requiring sterile gas exchange
  • Sterilized by gamma radiation and certified nonpyrogenic
  • RNase- and DNase-free
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 8.45 oz.
Closure Color Orange
Closure Material Polypropylene
Description Top style: Threaded
Diameter (Metric) Outer Neck 3.1 cm
Capacity (Metric) 250 mL
Material Polycarbonate
For Use With (Application) For shaker culture applications
Graduations 25 mL
Neck Style Wide Mouth
No. per Case 50/Cs.
No. per Pack 1/Pk.
Disposable Single-use
Mouth Style Wide
Sterility Sterile
Closure Type Screw Cap, Vented
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.