Learn More
Corning™ Disposable Roller Bottles
Manufactured from optically clear virgin polystyrene for excellent visibility and tissue culture-treated for optimal cell attachment. Corning™ Disposable Roller Bottles allow Initial scale-up of adherent cells with intermittent exposure of cells to the air and the media.
£304.00 - £565.00
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Surface Treatment | Tissue culture treated |
Closure Material | HDPE |
Diameter (Metric) | 117 mm |
Product Code | Brand | Closure Type | Capacity (Metric) | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Capacity (Metric) | Packaging | Price | Quantity & Availability | |||
10147481
|
Corning™
430195 |
Standard Cap | 1300 mL | 40/pk. |
£383.00
Pack of 40 |
In Stock
Log in to see stock. |
|||
10601414
|
Corning™
431321 |
Easy Grip | 2200 mL | 22/pk. |
£459.67
Pack of 44 |
In Stock
Log in to see stock. |
|||
11333765
|
Corning™
430851 |
Standard Cap | 2200 mL | 36/case |
£455.00
Pack of 40 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||
10144051
|
Corning™
431133 |
Standard Cap | 2200 mL | 20/case |
£304.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
10507142
|
Corning™
430849 |
Easy Grip | 2200 mL | 40/pk. |
£455.00
Pack of 40 |
In Stock
Log in to see stock. |
|||
10042621
|
Corning™
431198 |
Vented | 2200 mL | 40/case |
£530.00
Pack of 40 |
In Stock
Log in to see stock. |
|||
10194381
|
Corning™
430699 |
Standard Cap | 4900 mL | 20/case |
£565.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
Description
- Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
- Both resins meet the USP Class VI requirements for plastic containers and closures
- Treated for optimal cell attachment
- One piece seamless construction with printed graduations
- Printed lot numbers to aid in product traceability
- Sterilized by gamma radiation and nonpyrogenic
Order Info
490cm2 size is ungraduated and comes with a plug seal cap; larger bottle features black printed graduations and easy-grip caps.
Certifications
Certified nonpyrogenic for consistent performance.
Specifications
Polystyrene | |
Tissue culture treated | |
117 mm |
Sterile | |
HDPE |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.