missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Disposable Spinner Flask with Top Cap and Angled Sidearms
Ready-to-use system comes with paddle and integrated magnet, eliminating the need for time-consuming assembly or cleaning and reassembly
£948.21 - £986.46
Specifications
Closure Color | Orange |
---|---|
Closure Material | Polypropylene |
Material | Polystyrene |
No. per Case | 12/Cs. |
No. per Pack | 1/Pk. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10067312
|
Corning™
3152 |
125 mL |
£948.21
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10586053
|
Corning™
3153 |
500 mL |
£986.46
Pack of 12 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
- The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
- Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
- The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).
Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.
Specifications
Orange | |
Polystyrene | |
1/Pk. | |
2 | |
Sterile |
Polypropylene | |
12/Cs. | |
45° | |
Single-use | |
Screw Cap |