Learn More
Corning™ Sterile Disposable Spinner Flask Vent Cap
Designed to fit Corning 500mL, 1L and 3L disposable spinner flasks.
Brand: Corning™ 3567
Additional Details : Weight : 0.12701kg
Description
These disposable high density polyethylene sterile vent caps contain a 0.2 μm pore hydrophobic PTFE membrane. They are designed to fit the Corning™ 500 mL, 1 L and 3 L Disposable Spinner Flasks (Cat. Nos. 3153, 3561 and 3563) for culture applications requiring increased gas exchange. They also fit Corning disposable polystyrene and polycarbonate storage bottles and glass bottles with GL45 threads for applications requiring venting.
- Individually double bagged
- Features large knurls for ergonomic handling
- Sterilized (10−6 SAL) by gamma radiation; autoclaving is not recommended
Specifications
Orange | |
Style: Vented | |
4/Cs. | |
Cap | |
Not Autoclavable | |
Sterile |
HDPE | |
500 mL, 1L and 3L disposable spinner flasks, culture applications requiring increased gas exchange | |
1/Pk. | |
GL 45 | |
Single-use |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.