missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Sterile Bottle-Top Filters, 0.45μm Membrane

Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.

Brand:  Corning™ 430627

Code : 66

Additional Details : Weight : 0.05793kg

 View more versions of this product

Product Code. 10092461

  • £336.57 / Pack of 48
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

  • Three sizes: 150 mL, 500 mL and 1,000 mL.
  • Low liquid retention funnel design.
  • Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles.
  • 45 mm neck sizes fit on Corning™ glass 1395 bottles, to be used on 2L and smaller sizes only.
  • Prefilters must be ordered separately.
  • Individually packaged.
  • Sterile.
  • Nonpyrogenic.
Specifications

Specifications

Hose
4.5 cm bottle neck
Cellulose Acetate
Sterile
45 mm
Yes
48/Cs.
Bottle Top Vacuum Filter
5 cm
Single-use
Polystyrene, Cellulose Acetate
0.45 μm
13.6 cm2
Ideal for filtration of tissue culture media and components, biological fluids, other solutions
Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck orange adapter, and tubing adapter
1/Pk.
150 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers