missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1 L
Capacity (English):
5.07 oz.
8.45 oz.
16.9 oz.
16.90 oz.
33.8 oz.
33.81 oz.
Includes:
Male Luer Lock Tubing Connection
Male MPC Tubing Connection
Description
Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Made from optically clear polystyrene
- Sterilized to SAL 10−6
Specifications
Specifications
Capacity (Metric) | 1 L |
Capacity (English) | 33.81 oz. |
Color | Clear |
For Use With (Application) | For easy aseptic transfer of liquid handling processes |
Includes | Male Luer Lock Tubing Connection |
Material | Polystyrene |
No. per Case | 4/Cs. |
No. per Pack | 1/Pk. |
Sterility | Sterile |
Closure Color | Orange |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'