missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube
GREENER_CHOICEBIOPHARMA

Product Code. 15343078
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1 L
Capacity (English):
5.07 oz.
8.45 oz.
16.9 oz.
16.90 oz.
33.8 oz.
33.81 oz.
Includes:
Male Luer Lock Tubing Connection
Male MPC Tubing Connection
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Sterile, graduated disposable bottles

Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
 

  • Made from optically clear polystyrene
  • Sterilized to SAL 10−6
TRUSTED_SUSTAINABILITY

Specifica

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Diameter (English) 1.7 in.
For Use With (Application) Easy grip
Includes Male Luer Lock Tubing Connection
Material Polystyrene
No. per Case 6/Cs.
No. per Pack 1/Pk.
Sterility Sterile
Closure Color Orange
Disposable Single-use
Graduated Yes
Product Type Media Storage Bottle
Closure Material HDPE
Closure Size 45 mm
Diameter (Metric) 45 mm
Vedi altri risultati Mostra meno risultati
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'