missing translation for 'onlineSavingsMsg'
Learn More
Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube Product Code.: 17790688
Estimated Shipment: 28-08-2025
to see stock.
Add to basket

Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube
BIOPHARMA

Product Code. 17790688 Shop All Corning Products
150 mL, Male MPC Tubing Connection
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1 L
Includes:
Male Luer Lock Tubing Connection
Male MPC Tubing Connection
This item is not returnable. View return policy

Product Code. 17790688

Brand: Corning™ 11651

Estimated Shipment: 28-08-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile, graduated disposable bottles

Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
 

  • Made from optically clear polystyrene
  • Sterilized to SAL 10−6
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 150 mL
Capacity (English) 5.07 oz.
Diameter (English) 1.7 in.
For Use With (Application) Easy grip
Includes Male MPC Tubing Connection
Material Polystyrene
No. per Case 8/Cs.
No. per Pack 1/Pk.
Sterility Sterile
Closure Color Orange
Disposable Single-use
Graduated Yes
Product Type Media Storage Bottle
Closure Material HDPE
Closure Size 45 mm
Diameter (Metric) 45 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

3 results found
Lot Number Certificate Type Date Catalog Number
Lot Number28223059 Certificate TypeCertificate of Quality Date25/07/2024 Catalog Number11651
Lot Number24923005 Certificate TypeCertificate of Quality Date12/12/2023 Catalog Number11651
Lot Number22623043 Certificate TypeCertificate of Quality Date10/10/2023 Catalog Number11651
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.