missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Expanded Surface Polystyrene Roller Bottle with Easy Grip Vent Cap

Shop All Corning Products


Click to view available options
Capacity (Metric):
340 to 510 mL
Description
Treated for optimal cell attachment
- One piece seamless construction
- All bottles have printed lot numbers to aid in product traceability
- Sterile
- Nonpyrogenic
- Ribbed design provides twice the surface area with the same exterior dimensions

Specifications
Specifications
Capacity (Metric) | 340 to 510 mL |
Diameter (English) | 4.6 in. |
Diameter (English) Outer Neck | 1.77 in. |
Diameter (Metric) Outer Neck | 45 mm |
Material | Polystyrene |
No. per Case | 20/Cs. |
No. per Pack | 20/Pk. |
Sterility | Sterile |
Cell Growth Area | 1700 cm2 |
Closure Color | Red |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction