missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Expanded Surface Polystyrene Roller Bottle with Easy Grip Cap
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Click to view available options
Packaging:
2/bag
20/bag
6/bag
Description
Treated for optimal cell attachment
- One piece seamless construction
- All bottles have printed lot numbers to aid in product traceability
- Sterile
- Nonpyrogenic
- Ribbed design provides twice the surface area with the same exterior dimensions
Order Info
Packaged 2 bottles per bag, 5 bottles per bag or 20 bottles per tray
Certifications
Certified nonpyrogenic
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Diameter (English) | 4.6 in. |
Diameter (English) Outer Neck | 1.77 in. |
Diameter (Metric) Outer Neck | 45 mm |
Material | Polystyrene |
No. per Case | 40/Cs. |
No. per Pack | 2/Pk. |
Packaging | 2/bag |
Sterility | Sterile |
Cell Growth Area | 1700 cm2 |
Closure Color | Orange |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'