missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Rack for Conical Bottom Centrifuge Tubes
For conical bottom tubes
Brand: Corning™ 4366
This item is not returnable.
View return policy
Description
These polystyrene foam racks are designed to hold conical bottom plastic centrifuge tubes.
Specifications
Centrifuge Tube Rack | |
Tubes (15 and 50 mL) | |
25 | |
Conical bottom centrifuge tubes | |
20/Pk. |
Not Autoclavable | |
Polystyrene | |
Non-sterile | |
20/Cs. | |
17.5 mm and 29.1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Rack for Conical Bottom Centrifuge Tubes > Universal; Holds 25 (15 and 50mL) Centrifuge Tubes
Spot an opportunity for improvement?Share a Content Correction