missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Frosted Microscope Slides
Made from water-white glass to maximize clarity. Easy to write on.
£460.00 - £591.15
Specifications
Thickness (Metric) | 0.9 to 1.1 mm |
---|---|
Length (Metric) | 75 mm |
Width (Metric) | 25 mm |
Product Code | Brand | Frosted | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frosted | Price | Quantity & Availability | |||||
11363835
|
Corning™
2949-75X25 |
One End, Both Sides |
£591.15
Pack of 1440 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
11343835
|
Corning™
2948-75X25 |
One end, one side |
£460.00
Pack of 1440 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
Description
These Corning™ microscope slides are made from water-white glass to maximize clarity and are frosted at one end on only one side. Slides are 0.9 to 1.10 mm thick. Corning™ frosted slides are highly legible and easy to write on because they are sandblasted instead of etched. To minimize waste, they are inspected for chips and rough edges before being packaged. Products are packaged in 1/2 gross boxes (approx. 72 slides each). 10 gross = 20 boxes (1440 slides total)Specifications
0.9 to 1.1 mm | |
75 mm | |
25 mm |