missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Gel-Loading Pipet Tips, Flat, 0.2 mm

Corning–Gel-Loading Pipet Tips–Designed with capillary end to allow easy access into vertical and horizontal electrophoresis gels.

Brand:  Corning™ 4815

 View more versions of this product

Product Code. 10559311

  • £166.37 / Pack of 400
Estimated Shipment: 29-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Corning™ gel-loading polypropylene pipet tips feature a flat 0.2 mm thick capillary end that allows easy access into vertical and horizontal electrophoresis gels. Designed for use with Gilson™ and other popular ultra-micropipettors-200 tips/rack-Nonsterile, RNase-/DNase-free, nonpyrogenic and trace metal-free.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 μL
Natural
4.6 cm
DNase, RNase Free
Gel Loading
Polypropylene
Non-sterile
1.81 in.
0.2 mm
Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors
Rack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.