missing translation for 'onlineSavingsMsg'
Learn More
Corning™ Graduated Disposable Polypropylene Beakers with Lids Product Code.: 10566661
In Stock
to see stock.
Add to basket

Corning™ Graduated Disposable Polypropylene Beakers with Lids
GREENER_CHOICE

Product Code. 10566661 Shop All Corning Products
250 mL
Click to view available options
Capacity (Metric):
250 mL
This item is not returnable. View return policy

Product Code. 10566661

Brand: Corning™ 430179

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from polypropylene for excellent chemical resistance. Corning™ Graduated Disposable Polypropylene Beakers serve as a beaker or storage container.

  • Flexible polypropylene beakers
  • Holds up to 250mL
  • Sterile and certified nonpyrogenic
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
    • Certifications and Seals of Approval
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Polypropylene
Includes Snap-on Polyethylene Lids
Type Beaker
Disposable Single-use
Graduated Yes
Certifications/Compliance Non-pyrogenic
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Graduated Disposable Polypropylene Beakers with Lids >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.