missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Hotplate, Ceramic
Shop All Corning Products

Click to view available options
Plug Type:
UK
Unit Size:
Each
Description
Operating Features:
- Low-profile design conserves lab space
- Flat, bright-white Pyroceram™ brand glass ceramic top provides uniform heating and better visibility
- Easy-clean top is highly resistant to scratches, corrosion, and chemicals
- Control panel has universal icons and LED indicator lights for POWER, HEAT
- Extra-large control knobs with easy-to-read numbers
- Support rod mount accepts standard rod (not included) for thermometer, electrode, or buret
- Insulated to keep heat on top plate, away from controls and the lab bench
- HOT TOP indicator alerts when top plate temperature exceeds 60°C/140°F (even if unit is shut off)
- Housing designed to deflect spills away from electronics and controls; internal components are sealed for protection
Certifications
UL, ULC, CE, GS
Compliance
IEC 1010; meet FCC standards for electromagnetic interference
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 230 V |
| Includes | Hot Top Indicator Light, Socket for Optional External Accessory, Guide to Heating and Stirring Procedures |
| Electrical Requirements | 230 V 50 Hz |
| Model | PC-400 |
| Length (English) | 9.6 in. |
| Size | 5 x 7 in. |
| Height (Metric) | 11.2 cm |
| Height (English) | 4.4 in. |
| Frequency | 50 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction