missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Internally Threaded Cryogenic Vials
GREENER_CHOICEBIOPHARMA

Product Code. 10640122 Shop All Corning Products
Click to view available options
Volume (Metric):
1.2 mL
2 mL
4 mL
5 mL
Height (Metric):
39.8 mm
41.6 mm
47 mm
49 mm
70 mm
71.2 mm
90.2 mm
92.1 mm
Unit Size:
Pack of 250
Pack of 500
This item is not returnable. View return policy

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.

To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.

Product Code. 10640122

Brand: Corning™ 430490

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.

To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.

Includes

50-position polyfoam rack with each case, for easy carrying

Manufactured from polypropylene for stability in extreme temperature conditions. Corning™ Internally Threaded Cryogenic Vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples.

These vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples. Made of polypropylene for stability in extreme temperature conditions.

  • Manufactured from polypropylene to withstand temperatures down to -196°C
  • Black graduations with large marking spot
  • Vials have a silicone washer for a secure seal.
  • 2 mL self-standing vials are available in five cap colors.
  • Vials may be color coded with inserts.
  • Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation.
  • Free foam rack with each case
  • RNase-/DNase-free
  • Sterile
  • Nonpyrogenic

Warning! Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Color Natural
Diameter (Metric) Outer 12.7 mm
Material Polypropylene
Sterility Sterile
Volume (Metric) 4 mL
Graduated Yes
Includes Silicone washer for secure seal, 50-position polyfoam rack with each case for easy carrying
No. per Case 500
No. per Pack 50
Style Round
Temperature Range (Metric) -196°C
Thread Style Internal
RNase Free Yes
Dnase Free Yes
Closure Material Polypropylene
Closure Type Cap
Height (Metric) 70 mm
Certifications/Compliance Nonpyrogenic, RNase/DNase-free
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.