missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Internally Threaded Cryogenic Vials with Color Caps

Used for ultra-low temperature storage of valuable cell cultures, biological solutions and aqueous solutions

Brand:  Corning™ 431416

Code : NEW

Additional Details : Weight : 1.36078kg

 View more versions of this product

Product Code. 13499788

  • £359.17 / Pack of 500
Estimated Shipment: 22-11-2024
to see stock.
Add to basket

Description

Description

  • Manufactured from polypropylene to withstand temperatures down to -196°C
  • Black graduations with large marking spot
  • Vials have a silicone washer for a secure seal.
  • 2 mL self-standing vials are available in five cap colors.
  • Vials may be color coded with inserts.
  • Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation.
  • Free foam rack with each case
  • RNase-/DNase-free
  • Sterile
  • Nonpyrogenic

Warning! Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.

Specifications

Specifications

Assorted
Polypropylene
2 mL
Yes
500
Round
-196°C
Round, Self-standing
Yes
Yes
Natural
Sterile
For ultra low temperature storage of valuable cell cultures, biological solutions and aqueous solutions
Silicone washer, inserts
50
-320.8°F
Internal
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers