missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Lambda Plus Single-Channel Pipettor, Adjustable, Autoclavable
GREENER_CHOICE

Designed for universal fit with all common brands of pipet tips

Brand:  Corning™ 4073

161.37 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11327431

  • £204.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Engineered to provide the highest levels of accuracy, reproducibility, and comfort

Available in single-, eight-and twelve-channel configurations, all Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.

Features

  • Factory calibrated to strict ISO 8655 standards-3-year warranty
  • Fully autoclavable and UV resistant
  • Designed for universal fit with all common brands of pipet tips
  • Adjustable tip ejector

Services

3 year

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±1.6 to ±0.8%
200μL Tip
200 μL Tip
Lambda Plus
10 to 100 μL
Key is included with each pipette for easy in-house calibration
3 Years
ISO8655
Autoclavable
1
Single-Channel Pipettor
200μL Tip
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    9

    Hours

    7

    Minutes

    53

    Seconds

    52
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    26

    Hours

    7

    Minutes

    53

    Seconds

    52
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Lambda Plus Single-Channel Pipettor, Adjustable, Autoclavable > 10-100 μL; 1; None

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.