Learn More
Corning™ Lambda Plus Single-Channel Pipettor, Adjustable, Autoclavable
Designed for universal fit with all common brands of pipet tips
£193.62
Specifications
Certifications/Compliance | ISO8655 |
---|---|
Autoclavable | Autoclavable |
Number of Channels | 1 |
Product Line | Lambda™ Plus |
Type | Single-Channel Pipettor |
Product Code | Brand | Accuracy | Compatible Tips | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Compatible Tips | Volume (Metric) | Price | Quantity & Availability | |||
11303625
|
Corning™
4070 |
±12 to ±1.5% | 10μL Tip | 0.1 to 2 μL |
£193.62
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
11387421
|
Corning™
4071 |
±4 to ±0.5% | 10μL Tip | 0.5 to 10 μL |
£193.62
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
11317431
|
Corning™
4072 |
±4 to ±0.8% | 200μL Tip | 2 to 20 μL |
£193.62
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
11327431
|
Corning™
4073 |
±1.6 to ±0.8% | 200μL Tip | 10 to 100 μL |
£193.62
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
11367431
|
Corning™
4075 |
±1 to ±0.6% | 1000μL Pipette tip | 100 to 1000 μL |
£193.62
Each |
In Stock
Log in to see stock. |
|||
11347431
|
Corning™
4074 |
±1.2 to ±0.6% | 200μL Tip | 20 to 200 μL |
£193.62
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
Description
Engineered to provide the highest levels of accuracy, reproducibility, and comfort
Available in single-, eight-and twelve-channel configurations, all Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
Features
- Factory calibrated to strict ISO 8655 standards-3-year warranty
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipet tips
- Adjustable tip ejector
Warranty
3 year
Specifications
ISO8655 | |
1 | |
Single-Channel Pipettor | |
Yes |
Autoclavable | |
Lambda™ Plus | |
Key is included with each pipette for easy in-house calibration | |
3 Years |