missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Low Binding Plastic Microcentrifuge Tubes
Tienda Corning Productos
Click to view available options
Capacity (Metric):
0.65 mL
1.7 mL
Tamaño de la unidad:
Pack of 250
Pack of 500
Descripción
Feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in a better sample recovery. Corning™ Costar™ Low Binding Plastic Microcentrifuge Tubes™ withstand forces up to 17,000 x g.
- Supplied nonsterile and are autoclavable.
- External graduations and frosted writing spot for easy sample identification.
- Positive seal design allows repeated opening and closing.
- Flat cap surface for convenient labeling.
- Withstands a maximum RCF of 17,000 x g.
- Costar low binding microcentrifuge tubes feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in better sample recovery.
- RNase-/DNase-free.
Especificaciones
Especificaciones
| Cap Style | Snap Cap |
| Certifications/Compliance | RNase, DNase-free |
| Closure Color | Natural |
| Closure Material | Polypropylene |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.7 mL |
| Color | Natural |
| Material | Polypropylene |
| No. per Pack | 250/Pk. |
| Sterility | Non-sterile |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido