missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Combination Rotor - 15 and 50mL

For use with Corning LSE Compact Centrifuge

Brand:  Corning™ 480143

Code : NEW

Additional Details : Weight : 1.83710kg

Product Code. 13266768

  • £1021.28 / Each
Estimated Shipment: 23-01-2025
to see stock.

Description

Description

This is an optional rotor for 6 x 5 mL Microcentrifuge Tubes, 6 x 15 mL, 6 x 50 mL or a combination, of these tube sizes together.


Features:
  •  Maximum Speed: 6,000 rpm/4,387x g
  •  Equal G force for all configurations
  •  Accepts both conical and round bottom tubes (not compatible with the stand-alone 50 mL tubes)
  •  Increased tube angle for better pelleting with Corning 15 mL and 50 mL centrifuge tubes
  • Specifications

    Specifications

    Combination Rotor
    4,387 x g
    Corning™ LSE™ Compact Centrifuge
    6 x 15 mL, 2 x 50 mL and 2 x 15 mL
    6,000 rpm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers