missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE High Speed Microcentrifuge
GREENER_CHOICE

Features an easy-to-use, digital control interface and high-speed performance for quick nucleic acid and protein separations.

Brand:  Corning™ 6765-HS

Product Code. 11971961

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

The Corning LSE high speed microcentrifuge features an easy-to-use, digital control interface, and high-speed performance for quick nucleic acid and protein separations. Two control knobs are used to precisely set rotor speed and run time, and parameters are shown on the easy-to-read LED displays. Press the 'Speed/G-force' knob to toggle the display between rpm and calculated g-force.

The LSE high speed microcentrifuge incorporates a brushless drive and unique air cooling system to both reduce noise and minimize sample heating even during prolonged runs at maximum speed.

  • Fast acceleration to a maximum speed 13,300 rpm/16,300 x g
  • Complete with easy access, 24 x 1.5/2.0 mL rotor; Precise, digital control system
  • Set and view rotor speed in rpm or g-force
  • Quiet and cool running, even at maximum speed
TRUSTED_SUSTAINABILITY
Specifications

Specifications

24 x 1.5/2 mL
16,999 x g
8.5 in.
9.2 in.
11.5 in.
120 V 60 Hz
Yes
8.5 x 11.5 x 9.2 in. (21.6 x 29.3 x 23.5 cm)
13,300 rpm
LED
21.6 cm
23.5 cm
29.3 cm
16,000 to 16,999 x g
No
17.8 lb. (8.1 kg)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers