missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Matrigel™ Matrix HC

Click to view available options
Without Additives:
No LDEV
No LDEV, No GFR
No LDEV, No Phenol Red
Unit Size:
10mL
Description
Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.
Corning Matrigel matrix is a solubilized basement membrane preparation extracted from the Engelbreth-Holm-Swarm (EHS) mouse sarcoma, a tumor rich in extracellular matrix proteins, including Laminin (a major component), Collagen IV, heparan sulfate proteoglycans, entactin/nidogen, and a number of growth factors.
Specifications
Specifications
| Concentration | High |
| Product Type | Basement Membrane Matrix |
| Sterility | Sterile |
| Without Additives | No LDEV, No GFR |
| Product Line | Matrigel Matrix |
| Quantity | 10 mL |
| Format | Matrigel Matrix High Concentration, GFR, LDEV-Free |
| Source | Engelbreth-Holm-Swarm Mouse Tumor |
| Content And Storage | -20°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction