Learn More
Corning™ Matrigel™ Matrix HC
High concentration (HC) formulation is ideal for applications in which a high protein concentration augments the growth of tumors; allows a Matrigel basement membrane matrix plug to maintain its integrity after subcutaneous injection into mice
£695.00 - £760.00
Specifications
Content And Storage | -20°C |
---|---|
Product Type | Basement membrane matrix |
Sterility | Sterile |
Quantity | 10 mL |
Source | Engelbreth-Holm-Swarm Mouse Tumor |
Alert:
Note: Avoid multiple freeze-thaws; do not store in a frost-free freezer
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10726503
|
Corning™
354262 |
Matrigel Matrix High Concentration, Phenol Red-Free, LDEV-Free |
£760.00
10mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10613004
|
Corning™
354263 |
Matrigel Matrix High Concentration, GFR, LDEV-Free |
£750.00
10mL |
Estimated Shipment: 12-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10365602
|
Corning™
354248 |
Matrigel Matrix High Concentration, LDEV-Free |
£695.00
10mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.
Corning Matrigel matrix is a solubilized basement membrane preparation extracted from the Engelbreth-Holm-Swarm (EHS) mouse sarcoma, a tumor rich in extracellular matrix proteins, including Laminin (a major component), Collagen IV, heparan sulfate proteoglycans, entactin/nidogen, and a number of growth factors.
Specifications
-20°C | |
Sterile | |
Engelbreth-Holm-Swarm Mouse Tumor |
Basement membrane matrix | |
10 mL |