missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Nylon Syringe Filters

Recommended for applications requiring very low extractables because they do not contain any wetting agents, detergents or surfactants. Corning™ Nylon Syringe Filters provide excellent chemical resistance for optimum performance in filtering aggressive solutions.

Brand:  Corning™ 431225

Code : 66

Additional Details : Weight : 0.36750kg

 View more versions of this product

Product Code. 10256581

  • £144.57 / Pack of 50
In Stock
to see stock.
Add to basket

Description

Description

For tissue culture and HPLC applications. Polypropylene housing.

 

  • Diameters: 25mm diameters handle volumes ranging from 0.5 to 100mL
  • Nylon (NY): Naturally hydrophilic, require no wetting agents. Good chemical compatibility, ideal for aqueous and most organic samples
  • Pore Sizes: 0.2μm filter for very fine particulate removal and 0.45μm pore size for most clarification applications
  • 100% integrity tested, certified nonpyrogenic and noncytotoxic
  • Manufactured in accordance with ISO 9002 standards

 

NY membranes are certified not to cause extraneous peaks in the UV region in HPLC applications.

Specifications

Specifications

Nylon
For tissue culture and HPLC
87psi
Syringe Filter
25 mm
0.45 μm
150 μL
Polypropylene
0.5 to 100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers