missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Hotplate Stirrer, 550°C, Glass Ceramic
Stirring Range: 60 to 1150 rpm, Shape: Rectangle, Size: 5 x 7 in., Plug Type: EU/UK-Style
Brand: Corning™ 6796-420D
497.13 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Corning digital Hotplates, stirrers, and stirring Hotplates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.
- Twin display stirring Hotplate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
- Digital displays indicate when set temperature and stirring speeds are reached
- Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
- Angled front panel and large knobs minimize damage from spills
- PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
- PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)
Specifications
Glass Ceramic | |
Built in Mount For an Optional 457 mm Support Rod, BS 1363A and CEE7-7 Plugs | |
Digital | |
11 in. | |
10.8 cm | |
4.25 in. | |
19.7 cm | |
28 cm | |
698 W | |
4.3 kg | |
Rectangle | |
1 |
230 V | |
LED 'HOT TOP' icon | |
PC-420D | |
5 x 7 in. | |
Ambient to 550°C | |
50 Hz | |
3.1 A | |
7.75 in. | |
9.5 lb. | |
Stirring Hotplate | |
EU | |
60 to 1150 rpm |