missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Aseptic Transfer Caps
GREENER_CHOICEBIOPHARMA

Designed to fit Corning Polycarbonate Erlenmeyer flasks. Corning™ Disposable Aseptic Transfer Caps have aseptic venting and liquid transfer ports to minimize the risk of culture contamination.

Brand:  Corning™ 431449

 View more versions of this product

Product Code. 10192634

  • £601.00 / Pack of 4
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Aseptic Transfer Caps fit both Polycarbonate (PC) and Polyethylene terephthalate glycol-modified (PETG) Erlenmeyer Flasks. The caps are threaded and made of high-density polyethylene (HDPE).

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 1 L to 5L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10−6
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
Orange
Polypropylene
0.25 in. Dip Tube, 0.2 μm vent, MPC Male Disconnect
1/Pk.
Single-use
Screw Cap
70 mm
Polypropylene
2.7 in.
3 L Plastic Erlenmeyer Flask
4/Cs.
Aseptic transfer cap
Sterile
70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.