missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Aseptic Transfer Caps
GREENER_CHOICEBIOPHARMA

Product Code. 10336144 Shop All Corning Products
Click to view available options
Diameter (Metric) Outer:
43 mm
48 mm
70 mm
For Use With (Equipment):
1 L Plastic Erlenmeyer Flask
2 L Plastic Erlenmeyer Flask
3 L Plastic Erlenmeyer Flask
Includes:
0.12 in. Dip Tube, 0.2 μm Vent, Male Luer Lock
0.12 in. Dip Tube, Male Luer Lock
0.25 in. Dip Tube, 0.2 μm Vent, MPC Male Disconnect
0.25 in. Dip Tube, MPC Male Disconnect
Unit Size:
Each
Pack of 4
Pack of 5
Pack of 6
This item is not returnable. View return policy

Product Code. 10336144

Brand: Corning™ 431444

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to fit Corning Polycarbonate Erlenmeyer flasks. Corning™ Disposable Aseptic Transfer Caps have aseptic venting and liquid transfer ports to minimize the risk of culture contamination.

Aseptic Transfer Caps fit both Polycarbonate (PC) and Polyethylene terephthalate glycol-modified (PETG) Erlenmeyer Flasks. The caps are threaded and made of high-density polyethylene (HDPE).

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 1 L to 5L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10−6
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material Polypropylene
Color Orange
Diameter (English) Outer 1.69 in.
Material Polypropylene
For Use With (Equipment) 1 L Plastic Erlenmeyer Flask
Includes 0.12 in. Dip Tube, 0.2 μm Vent, Male Luer Lock
No. per Case 5/Cs.
No. per Pack 1/Pk.
Product Type Aseptic transfer cap
Disposable Single-use
Sterility Sterile
Closure Type Screw Cap
Diameter (Metric) Outer 43 mm
Closure Size 43 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.