missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Aseptic Transfer Caps
GREENER_CHOICE

Designed to fit Corning Polycarbonate Erlenmeyer flasks. Corning™ Disposable Aseptic Transfer Caps have aseptic venting and liquid transfer ports to minimize the risk of culture contamination.

Brand:  Corning™ 431447

 View more versions of this product

Product Code. 10566835

  • £774.00 / Pack of 6
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Aseptic Transfer Caps fit both Polycarbonate (PC) and Polyethylene terephthalate glycol-modified (PETG) Erlenmeyer Flasks. The caps are threaded and made of high-density polyethylene (HDPE).

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 1 L to 5L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10−6
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
Orange
Polypropylene
0.25 in. Dip Tube, MPC Male Disconnect
1/Pk.
Single-use
Screw Cap
48 mm
Polypropylene
1.88 in.
2 L Plastic Erlenmeyer Flask
6/Cs.
Aseptic transfer cap
Sterile
48 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers