Learn More
Corning™ Polycarbonate (PC) Centrifuge Bottles: Clear
Clear flat-bottom centrifuge bottles come with a high performance silicone O-ring cap or standard screw cap, depending on model
£67.50 - £549.60
Specifications
Color | Clear |
---|---|
Material | Polycarbonate |
No. per Pack | 4/Pk. |
Sterility | Non-sterile |
Closure Color | Orange |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||||
15118219
|
Corning™
431842 |
250 mL | Silicone O-ring cap | N/A | N/A | N/A | |||||
15639186
|
Corning™
431847 |
500 mL | Screw cap |
£67.50
Pack of 4 |
Estimated Shipment: 22-09-2025
Log in to see stock. |
||||||
15629186
|
Corning™
431846 |
500 mL | Silicone O-ring cap |
£84.06
Pack of 4 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Two easy grip cap styles: standard and high performance with silicone O-Ring
Note: Caps are not interchangeable among different materials or sizes.
- Wide-mouth design improves liquid handling.
- Compatible with most centrifuges and do not require special buckets
- Extra-thick walls for durability
- Leak-free processing at maximum rated speeds
- Polypropylene bottles are autoclavable at 121°C, 15 psi for 20 minutes.
Order Info
Caps are not interchangeable among different size/material bottles.
Specifications
Clear | |
4/Pk. | |
Orange | |
Yes | |
Cylindrical |
Polycarbonate | |
Non-sterile | |
Autoclavable | |
Wide | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.