Learn More
Corning™ Polycarbonate (PC) Centrifuge Bottles: Translucent
Translucent flat-bottom centrifuge bottles come with a high performance silicone O-ring cap or standard screw cap, depending on model
Brand: Corning™ 431843
Additional Details : Weight : 2.00000kg
Description
Two easy grip cap styles: standard and high performance with silicone O-Ring
Note: Caps are not interchangeable among different materials or sizes.
- Wide-mouth design improves liquid handling.
- Compatible with most centrifuges and do not require special buckets
- Extra-thick walls for durability
- Leak-free processing at maximum rated speeds
- Polypropylene bottles are autoclavable at 121°C, 15 psi for 20 minutes.
Order Info
Caps are not interchangeable among different size/material bottles.
Specifications
8 oz., 250 mL | |
8 oz. | |
Screw cap | |
36/Cs. | |
Non-sterile | |
25 to 250 mL | |
Yes | |
Wide | |
Polypropylene |
250 mL | |
Translucent | |
Polycarbonate | |
4/Pk. | |
Orange | |
Autoclavable | |
13,500 x g | |
Cylindrical | |
Screw Cap |