missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes
Manufactured from crystal clear rigid PET for optimum visibility. Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes have conical bottoms and high-density polyethylene plug seal caps providing a premium centrifuge tube.
£179.72 - £295.42
Specifications
Closure Material | HDPE |
---|---|
Closure Color | Orange |
Color | Clear |
Disposable | Single-use |
Material | PET |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Packaging | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Packaging | Price | Quantity & Availability | ||
10272861
|
Corning™
430053 |
15 mL | 17 mm | 119 mm | Without rack |
£179.72
Pack of 500 |
In Stock
Log in to see stock. |
||
10262861
|
Corning™
430055 |
15 mL | 17 mm | 118.5 mm | Rack |
£185.46
Pack of 500 |
In Stock
Log in to see stock. |
||
10684541
|
Corning™
430304 |
50 mL | 30 mm | 114 mm | Rack |
£295.42
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
Description
- Corning centrifuge tubes feature black printed graduations and a large white marking spot.
- Available with your choice of cap styles: the advanced Corning CentriStar™ cap or the original plug seal cap.
- Sterile. RNase-/DNase-free.
- Nonpyrogenic.
- 95 kPA (14 psi) pressure tested – plug seal cap only.
PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).
Order Info
Rack included
Specifications
HDPE | |
Clear | |
PET | |
Sterile | |
Conical | |
Yes | |
Yes | |
3600 x g |
Orange | |
Single-use | |
500 | |
Conical | |
Plug | |
Large White Marking Area | |
Centrifuge Tube |