missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polypropylene (PP) Centrifuge Bottles: Translucent
Click to view available options
Capacity:
16 oz., 500 mL
8 oz., 250 mL
Includes:
Screw cap
Silicone O-ring cap
Description
Two easy grip cap styles: standard and high performance with silicone O-Ring
Note: Caps are not interchangeable among different materials or sizes.
- Wide-mouth design improves liquid handling.
- Compatible with most centrifuges and do not require special buckets
- Extra-thick walls for durability
- Leak-free processing at maximum rated speeds
- Polypropylene bottles are autoclavable at 121°C, 15 psi for 20 minutes.
Order Info
Caps are not interchangeable among different size/material bottles.
Specifications
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Includes | Screw cap |
Material | Polypropylene |
No. per Case | 36/Cs. |
No. per Pack | 4/Pk. |
Sterility | Non-sterile |
Closure Color | Orange |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'