missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polystyrene Disposable Culture Tubes
GREENER_CHOICE

Manufactured from optically clear polystyrene for optimum clarity. Corning™ Polystyrene Disposable Culture Tubes are provided with threaded plug seal caps to prevent leakage.

Brand:  Corning™ 430172

 View more versions of this product

Product Code. 10276291

  • £412.00 / Pack of 500
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: Plug-seal screw caps
This item is not returnable. View return policy

Description

Description

  • Manufactured from optically clear polystyrene
  • Threaded plug seal caps prevent leakage
  • Tissue culture-treated tubes supplied racked
  • Untreated tubes supplied bulk packed
  • Sterile
  • Nonpyrogenic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

LDPE
16 mm
Plug Seal
Polystyrene
50/Pk.
50/Pk., 10 Pk./Cs.
15 mL
Orange
Treated Culture Tube
125 mm
Plug-seal screw cap, rack
500/Cs.
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.