missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polystyrene Disposable Culture Tubes
Manufactured from optically clear polystyrene for optimum clarity. Corning™ Polystyrene Disposable Culture Tubes are provided with threaded plug seal caps to prevent leakage.
£338.50 - £396.66
Specifications
Diameter (Metric) | 16 mm |
---|---|
Closure Material | LDPE |
Closure Color | Orange |
Closure Type | Plug Seal |
Length (Metric) | 125 mm |
Includes: Plug-seal screw caps
Product Code | Brand | Packaging Quantity | Product Type | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Product Type | Includes | Price | Quantity & Availability | |||
10012611
|
Corning™
430157 |
25/Pk., 20 Pk./Cs. | Untreated Culture Tube | Plug-seal screw cap |
£338.50
Pack of 500 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
10276291
|
Corning™
430172 |
50/Pk., 10 Pk./Cs. | Treated Culture Tube | Plug-seal screw cap, rack |
£396.66
Pack of 500 |
In Stock
Log in to see stock. |
|||
Description
- Manufactured from optically clear polystyrene
- Threaded plug seal caps prevent leakage
- Tissue culture-treated tubes supplied racked
- Untreated tubes supplied bulk packed
- Sterile
- Nonpyrogenic
Specifications
16 mm | |
Orange | |
125 mm | |
500/Cs. | |
15 mL |
LDPE | |
Plug Seal | |
Polystyrene | |
Sterile |