missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellBIND™ Polystyrene Roller Bottles with Easy Grip Cap
GREENER_CHOICEBIOPHARMA

Product Code. 11383595
Click to view available options
Cell Growth Area:
1700 cm2
850 cm2
Closure Type:
Easy Grip
Easy Grip Vent
Closure Color:
Orange
Red
This item is not returnable. View return policy
This item is not returnable. View return policy

Treated with patented Corning CellBIND™ surface treatment

  • Easy Grip Vent Cap is designed for applications requiring consistent gas exchange and features large knurls designed for ergonomic handling
  • Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
  • Both resins meet the USP Class VI requirements for plastic containers and closures
  • Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
  • One piece seamless construction with printed graduations
  • Printed lot numbers to aid in product traceability
  • Sterilized by gamma radiation and nonpyrogenic

Certifications

Certified nonpyrogenic

Compliance

Meets the USP Class VI requirements for plastic containers and closures

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 4.6 in.
Diameter (English) Outer Neck 1.77 in.
Diameter (Metric) Outer Neck 45 mm
Material Polystyrene
No. per Case 40/Cs.
No. per Pack 2/Pk.
Sterility Sterile
Cell Growth Area 850 cm2
Closure Color Orange
Surface Treatment Corning CellBIND Surface
Graduated No
Mouth Wide
Height (Metric) 271 mm
Height (English) 10.66 in.
Closure Material HDPE
Closure Size 48 mm
Diameter (Metric) 117 mm
Closure Type Easy Grip
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'