missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CellBIND™ Polystyrene Roller Bottles with Easy Grip Cap
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Click to view available options
Cell Growth Area:
1700 cm2
850 cm2
Closure Color:
Orange
Red
Description
- Easy Grip Vent Cap is designed for applications requiring consistent gas exchange and features large knurls designed for ergonomic handling
- Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
- Both resins meet the USP Class VI requirements for plastic containers and closures
- Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
- One piece seamless construction with printed graduations
- Printed lot numbers to aid in product traceability
- Sterilized by gamma radiation and nonpyrogenic
Certifications
Certified nonpyrogenic
Compliance
Meets the USP Class VI requirements for plastic containers and closures
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Diameter (English) | 4.6 in. |
Diameter (English) Outer Neck | 1.77 in. |
Diameter (Metric) Outer Neck | 45 mm |
Material | Polystyrene |
No. per Case | 40/Cs. |
No. per Pack | 2/Pk. |
Sterility | Sterile |
Cell Growth Area | 850 cm2 |
Closure Color | Red |
Surface Treatment | Corning CellBIND Surface |
Show More |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'