Learn More
Corning™ Pouring Rings
For drip-free pouring
£48.78 - £112.15
Specifications
No. per Case | 50/Cs. |
---|---|
Quantity | 50 Pk. |
Sterility | Non-sterile |
For Use With (Equipment) | Used with Plastic storage bottle |
Closure Type | No Closure |
Product Code | Brand | Closure Size | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Color | Price | Quantity & Availability | ||||
17293474
|
Corning™
1395-32LTR |
GL 32 | Clear |
£54.23
Pack of 50 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
15175196
|
Corning™
1395-45LTR |
GL 45 | Clear |
£48.78
Pack of 50 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
17233484
|
Corning™
1395-45HTR |
GL 45 | Red |
£112.15
Pack of 50 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
Description
These are various sizes and types of screw caps for use with storage bottles.
Specifications
50/Cs. | |
Non-sterile | |
No Closure |
50 Pk. | |
Used with Plastic storage bottle |