missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Primaria™ Tissue Culture Dishes
GREENER_CHOICE

Modified polystyrene surface for enhanced cell culture. Corning™ Primaria™ Tissue Culture Dishes feature flat, optically clear polystyrene surfaces for distortion-free microscopic visualization of cells.

Brand:  Corning™ 353802

 View more versions of this product

Product Code. 10506552

  • £241.23 / Pack of 200
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Corning Primaria surface features a unique mixture of oxygen-containing (negatively charged) and nitrogen-containing (positively charged) functional groups on the polystyrene surface. The surface supports the growth of cells that can exhibit poor attachment or limited differentiation potential when cultured on traditional TC surfaces, including neuronal, primary, endothelial, and tumor cells. The surface consistency of each lot is confirmed by electron spectroscopy chemical analysis (ESCA).

  • Crystal-grade polystyrene modified by proprietary vacuum-gas plasma treatment process
  • Stable, permanent surface modification
  • Optically clear
  • Packaged in red color-coded, peel-open, medical-style packages
  • Sterilized by gamma irradiation
  • Nonpyrogenic tested to less than 0.1 EU/mL

Order Info

Packaged in red color-coded peel-open, medical-style packages; Available in three sizes; supplied 20 per sleeve in cases of 200; With Lids

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Polystyrene
Clear
Polystyrene
Sterile
Cell Culture Dish
Lid
20/Pk.
58.8 mm
Yes
Flat
21.3 cm2
Round
Multi-treated
6 to 7 mL
200/Cs.
9.53 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers