missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Gas/Media Handling Fittings For 6L Angled Sidearm Flasks
Includes PET insert with fluorocarbon O-ring and polypropylene-sealing cap
Brand: Corning™ 4519-164
Code : 66
Additional Details : Weight : 0.13608kg
Description
- Used to aseptically transfer medium, sparge the cell culture medium directly or add gases to the head space above the cell culture medium
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- One or two 316 stainless steel tubes extend to the bottom of the flask; the other is a shorter 6 length.
- Both tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable
Specifications
Tube style: Angled | |
1.9 cm | |
PET insert w/fluorocarbon O-ring and polypropylene-sealing cap | |
1/Pk. | |
Non-sterile |
1/4 in. | |
6L Angled Sidearm Flasks | |
1/Cs. | |
Media/Gas handling fitting |